EATON 75483MVF3 | BJ6XFE

EATON 75483MVF3 Fixed Medium Voltage Power Factor Correction Capacitor, 75 KVA, 4800 VAC, 14 ga Steel

Item: BJ6XFE Model: 75483MVF3
Limited Availability
€4,933.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth20.42"
Enclosure FinishDurable Baked On Enamel
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Fuse TypeThree Fuse
Height34 11/25"
Kvar Rating75 k var
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R
NotesThe Wiring Enclosure Is Gasketed To Create A Weatherproof, Dustproof Seal. Universal Mounting Flanges Are Provided For Floor Installation. The Elimation Of Knockouts Permits Indoor/Outdoor Use.
OptionsViewing Window, Top And Side Entry, Removable Front Cover
Phase3
TypeUNIVAR XV
Voltage Rating4800V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20.26"

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 75483MVF3 Fixed Medium Voltage Power Factor Correction Capacitor, 75 KVA, 4800 VAC, 14 ga Steel
€4,933.95 /unit