Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.41087X80 Adjustable Handles 3.15 M10 Blue | AE9HLG 6JUH3

KIPP K0269.41087X80 Adjustable Handles 3.15 M10 Blue

Item: AE9HLG Model: K0269.41087X80Cross Ref: 6JUH3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorBlue
ComponentsSteel
FinishMatte
Height5.55"
MaterialThermoplastic
Overall Length4.29"
Screw Length3.15"
StyleNovo Grip
TypeExternal Thread
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height146 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.30886X25 Adjustable Handle Green 8 x 25 | AA7JWG 16A773 K0269.30886X25External ThreadPlastic3.09"Steel€15.26
KIPP K0269.4101X70 Adjustable Handle Black 10 x 70 | AA7JWH 16A774 K0269.4101X70External ThreadPlastic5.15"Steel€21.11
KIPP K0269.1A01 Adjustable Handle 10-24 Internal 1.85 Modern Design Ng | AC8RNT 3DEJ3 K0269.1A01Internal ThreadPlastic1 7/25"-€9.21
KIPP K0269.2081 Adjustable Handle M8 Internal 2.93 Modern Design Ng | AC8RNY 3DEJ8 K0269.2081Internal ThreadPlastic1.79"Steel€11.36
KIPP K0269.3081 Adjustable Handle M8 Internal 3.58 Modern Design Ng | AC8RPB 3DEK2 K0269.3081Internal ThreadPlastic2.26"-€13.73
KIPP K0269.3101 Adjustable Handle M10 Internal 3.58 Modern Design Ng | AC8RPC 3DEK3 K0269.3101Internal ThreadPlastic2.26"-€14.00
KIPP K0269.4101 Adjustable Handle M10 Internal 4.29 Modern Design Ng | AC8RPF 3DEK6 K0269.4101Internal ThreadPlastic2 16/25"-€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.41087X80 Adjustable Handles 3.15 M10 Blue
€22.85 /unit