EATON 70422-RCG | AK8TLQ

EATON 70422-RCG Open Circuit Piston Pump

Item: AK8TLQ Model: 70422-RCG
In Stock

Get it by Monday, Jun 16

€4,443.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Circuit Piston Pump
ApplicationMobile
Code TitlePressure Compensated/Pressure Flow Compensated
Continuous Allowable Case Pressure2 Bar
Control Special FeaturesNone
Design CodeFirst
Displacement38 cc/rev.
Drain Port Size And Location9/16"-18 UNF-2B SAE O-Ring Port - Right Side
Flow Compensator Setting - Maximum14.4 Bar
Fluid Cleanliness18/13
Front Mounting2 Bolt B
Height6.51"
IdentificationStandard
Input ShaftStraight Shaft Diameter 22.22 [.875], Keyway 6.3 X 24.6 [.25 X .97], Shaft Extension 41.1 [1.62]
Length10.95"
Main Port Size And LocationRear Ports, Suction - 1.625-12 UN-2B SAE O-Ring Port, Pressure - 1.3125-12 UN-2B SAE O-Ring Port
Max. Displacement OptionNone
Max. Pressure Compensator Setting215 Bar
Min. Flow Compensator Setting13.1 Bar
Min. Pressure Compensator Setting210 Bar
PaintPrimer Per Spec 209-13A
Rated Input Speed2700 RPM
Shaft RotationRight
WarrantyHydraulics Warranty
Width6 22/25"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)16.54
Ship length (cm)27.81
Ship width (cm)17.48
Country of OriginUS

Product Variants

ProductModelDisplacementPrice
EATON 70422-LAG | AK8TKZ 70422-LAG38 cc/rev.€4,267.83
EATON 70422-LAH | AK8TLB 70422-LAH38 cc/rev.€4,443.71
EATON 70422-LAZ | AK8TLK 70422-LAZ38 cc/rev.€4,443.71
EATON 70422-RAT | AK8TLM 70422-RAT38 cc/rev.€4,267.83
EATON 70422-RAU | AK8TLN 70422-RAU38 cc/rev.€4,443.71
EATON 70422-RCB | AK8TLP 70422-RCB38 cc/rev.€4,267.83
EATON 70452-RAM | AK8TML 70452-RAM38 cc/rev.€4,810.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70422-RCG Open Circuit Piston Pump
€4,443.71 /unit