Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79073-G Nozzle CT Style 0.160 Inch Diameter PK10 | AH7PYV 36XP27

LOC-LINE 79073-G Nozzle CT Style 0.160 Inch Diameter PK10

Item: AH7PYV Model: 79073-GCross Ref: 36XP27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.4/25"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1/4"
Swing72°
Thread Size1/4"
TypeCT Style

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Gray

Product Variants

ProductModelHole Dia.SwingTypeThread SizeReachMaterialMax. PressurePkg. Qty.Price
LOC-LINE 72061 Nozzle CT Style 0.062 Inch Diameter PK2 | AH7PQL 36XM56 720610.062"110°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi2€65.38
LOC-LINE 72065 Nozzle CT Style 0.086 Inch Diameter PK2 | AH7PQQ 36XM60 720650.086"110°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi2€65.38
LOC-LINE 72069 Nozzle CT Style 0.117 Inch Diameter PK2 | AH7PQV 36XM64 720690.117"110°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi2€75.95
LOC-LINE 72073 Nozzle CT Style 0.160 Inch Diameter PK2 | AH7PQZ 36XM68 720734/25"110°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi2€78.21
LOC-LINE 79061 Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXD 36XN88 790610.062"72°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi10€248.95
LOC-LINE 79061-BLK Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXE 36XN89 79061-BLK0.062"72°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi10€294.96
LOC-LINE 79061-G Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXF 36XN90 79061-G0.062"72°CT Style1/4"1/4"Acetal, Stainless Steel1000 psi10€294.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79073-G Nozzle CT Style 0.160 Inch Diameter PK10
€260.31 /pack