EATON 6-35-2 | BJ6UYB

EATON 6-35-2 Contactor Kit, 3P

Item: BJ6UYB Model: 6-35-2
In Stock

Get it by Thursday, Jun 12

€2,934.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Kit
Product Height1 2/5"
Product Length1 2/5"
Product NameEaton Motor Control Contact Kit
Product Width3"
Size3
TypeRenewal Parts/Accessories
Used WithUsed With Type AX/BX/CX Citation Contactors And Starters (Three-pole, Without Interlock, Size 3, Series B1)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.56
Ship length (cm)3.56
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelProduct WidthTypeProduct HeightSizeCoil VoltageHeightPrice
EATON XTCERENCONTACTF | BH8YKB XTCERENCONTACTF2.757"Renewal Parts/Accessories---2 1/2"€673.81
EATON EMCKT125 | BH9DWU EMCKT1251 1/2"Renewal Parts/Accessories3"---€2,737.83
EATON EMCKT200 | BH9DXA EMCKT2001 1/2"Renewal Parts/Accessories3"---€6,034.76
EATON 1605212 | BJ6EBT 1605212------€3,354.25
EATON 1605202 | BJ6EBW 1605202------€3,367.32
EATON 180C180G02 | BJ6EPP 180C180G022 3/5"Renewal Parts/Accessories2.3"---€2,344.63
EATON 180C180G06 | BJ6EPV 180C180G063 1/5"Renewal Parts/Accessories2.3"---€5,533.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 6-35-2 Contactor Kit, 3P
€2,934.35 /unit