Flat Shipping

Flat Shipping at €24.99 + VAT

MORSE CUTTING TOOLS ZWEP351216MC Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width | CT3VCN

MORSE CUTTING TOOLS ZWEP351216MC Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width

Item: CT3VCN Model: ZWEP351216MCCross Ref: 45XE04
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Band Saw Blade
Blade Length35 3/8"
Blade MaterialBi Metal
Blade Thickness0.02"
Blade Width1/2"
For Use With Saw TypePortable Band Saws
Materials CutStainless Steel
Metal Cutting TypeSolid Stock, Thick Metal, Thin Metal
Primary Material ApplicationStainless Steel
Teeth Per Inch12/16
Tip MaterialMetal
Blade SeriesSeries Portable Band Saw Blades

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade WidthBlade MaterialFor Use With Saw TypePrimary Material ApplicationTeeth Per InchBlade LengthTip MaterialPkg. Qty.Price
MORSE CUTTING TOOLS 8054032340 Carbide Tipped Bandsaw Blade, Foundry, 3, 3/4 Inch Blade Width, 0.035 Inch Blade Thick | CT3UVX 80540323403/4"Alloy SteelBand SawsFoundry3-Carbide1€423.10
MORSE CUTTING TOOLS ZWEP321216MC Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width | CT3VCM ZWEP321216MC1/2"Bi MetalPortable Band SawsStainless Steel12/1632 7/8"Metal3€21.92
MORSE CUTTING TOOLS ZWEP441216MCB25 Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width | CT3VCP ZWEP441216MCB251/2"Bi MetalPortable Band SawsStainless Steel12/1644 7/8"Metal25€173.69
MORSE CUTTING TOOLS ZWEP271216MC Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width | CT3VCQ ZWEP271216MC1/2"Bi MetalPortable Band SawsStainless Steel12/1627.188"Metal3€25.63
MORSE CUTTING TOOLS ZWEP281216MC Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width | CT3VCR ZWEP281216MC1/2"Bi MetalPortable Band SawsStainless Steel12/1628.812"Metal3€21.92
MORSE CUTTING TOOLS ZWEP441216MCB Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width | CT3VCT ZWEP441216MCB1/2"Bi MetalPortable Band SawsStainless Steel12/1644 7/8"Metal100€686.39
MORSE CUTTING TOOLS ZWEP27811MC Portable Band Saw Blade, Stainless Steel, 8/11, 1/2 Inch Blade Width | CT3VCU ZWEP27811MC1/2"Bi MetalPortable Band SawsStainless Steel8/1127.188"Metal3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS ZWEP351216MC Portable Band Saw Blade, Stainless Steel, 12/16, 1/2 Inch Blade Width
€34.00 /unit