EATON 565799 | AK3JYH

EATON 565799 Flow Control Valve Mrv2-10-L-0-05

Item: AK3JYH Model: 565799
In Stock

Get it by Thursday, Jun 12

€173.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve

Shipping Info:

Ship weight (kg) 1.8135
Ship height (cm)11.1
Ship length (cm)18.8
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelPressure RatingFlow RateOperating Temp.Price
EATON 565800 | AK3JYD 565800---€181.90
EATON 566353 | AK3JYE 566353---€181.90
EATON 02-166125 | AK3JYF 02-166125210 Bar56 LPM-40°C to +120°C€186.14
EATON 02-182457 | AK3JYG 02-182457210 Bar56 LPM-40°C to +120°C€186.14
EATON 565989 | AK3JYJ 565989---€173.33
EATON 565881 | AK3JYK 565881---€87.38
EATON 889372 | AK3JYL 889372---€104.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 565799 Flow Control Valve Mrv2-10-L-0-05
€173.33 /unit