EATON 02-182457 | AK3JYG

EATON 02-182457 Flow Control Valve Mrv2-10-E-0-15

Item: AK3JYG Model: 02-182457
In Stock

Get it by Monday, Jun 16

€186.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Adjustment TypeBall Lever
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-2
Factory Set Flow Rate28.35 LPM
FeaturesNone
Flow Rate56 LPM
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, Etc
FunctionManual Rotary Flow Control
Height2.475"
HousingNo
Installation TypeScrew In Cartridge
LeakageStandard
Length2.85"
Max. Flow Rate56.7 LPM
Min. Flow Rate0 LPM
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
Spool SealNo
StyleFlow Restrictor
Valve MaterialSteel
Valve Torque Into Cavity47 N-m to 54 N-m
WarrantyHydraulics Warranty
Weight1.74 lbs.
Width2.475"

Shipping Info:

Ship weight (kg) 0.783
Ship height (cm)6.29
Ship length (cm)7.24
Ship width (cm)6.29
Country of OriginUS

Product Variants

ProductModelPressure RatingFlow RateOperating Temp.Price
EATON 565800 | AK3JYD 565800---€181.90
EATON 566353 | AK3JYE 566353---€181.90
EATON 02-166125 | AK3JYF 02-166125210 Bar56 LPM-40°C to +120°C€186.14
EATON 565799 | AK3JYH 565799---€173.33
EATON 565989 | AK3JYJ 565989---€173.33
EATON 565881 | AK3JYK 565881---€87.38
EATON 889372 | AK3JYL 889372---€104.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-182457 Flow Control Valve Mrv2-10-E-0-15
€186.14 /unit