EATON 565672 | AN2RYT

EATON 565672 Solenoid Valve Sv1-16-C-0-24Dg

Item: AN2RYT Model: 565672
In Stock

Get it by Monday, Jun 16

€206.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve

Shipping Info:

Ship weight (kg) 1.1385
Ship height (cm)4.9
Ship length (cm)10.8
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelSeal MaterialVoltageOperationOperating Temp.Flow RateMaterialPrice
EATON 565548 | AK3KFY 565548------€79.71
EATON 565535 | AK3KFZ 565535------€81.14
EATON 565543 | AK3KJF 565543------€81.32
EATON 02-178640 | AK3KKU 02-178640Buna N-Electrically Operated-40°C to +100°C37 LPMCartridge Only€105.61
EATON 02-178658 | AK3KKZ 02-178658Buna N-Electrically Operated-40°C to +100°C11 LPMCartridge Only€113.22
EATON 02-178660 | AK3KLA 02-178660Buna N-Electrically Operated-40°C to +100°C11 LPMCartridge Only€108.98
EATON 02-160767 | AL4XUA 02-160767Buna N24VElectrically Operated-40°C to +100°C13 LPMCartridge Only€67.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 565672 Solenoid Valve Sv1-16-C-0-24Dg
€206.93 /unit