Flat Shipping

Flat Shipping at €24.99 + VAT

O C KECKLEY COMPANY 11/41SJY-BCM20M34-FTI-E Y Strainer, Bronze, 1 1/4 Inch Pipe Size, Sweat, 200 psi, 5 7/8 Inch Height | CJ3VRB

O C KECKLEY COMPANY 11/41SJY-BCM20M34-FTI-E Y Strainer, Bronze, 1 1/4 Inch Pipe Size, Sweat, 200 psi, 5 7/8 Inch Height

Item: CJ3VRB Model: 11/41SJY-BCM20M34-FTI-ECross Ref: 45AL74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1/2"
ClassClass 125
Connection TypeSweat
Cv Flow Factor44.9 GPM
Gasket MaterialFiber
Height5 7/8"
Housing MaterialBronze
Includes ScreenYes
Length5 7/8"
Maximum Pressure At 100°f200 psi
Maximum Temperature450°F
Micron Rating840 µm
Pipe Size1 1/4"
Port 1 Connection Size1 1/4"
Port 2 Connection Size1 1/4"
Port 2 Connection TypeSolder Joint
Port 3 Connection Size1/2"
Port 3 Connection TypeNPT
Screen Area14.26 sq. in.
Screen Material304 Stainless Steel
Screen Mesh Size20 mesh
SeriesE150 Series
StandardsASME B16.8, ASTM B 584 C84400
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 1.1835

Product Variants

ProductModelMPNPrice
O C KECKLEY COMPANY 51FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 5 Inch Pipe Size, Flanged, 200 psi, 15 5/8 Inch Height | CJ3VNE 51FFY-CI125P34-FBI-A751FFY-CI125P34-FBI-A7€426.56
O C KECKLEY COMPANY 3/43THY-CIM20M34-FTI-B7 Y Strainer, Cast Iron, 3/4 Inch Pipe Size, NPT, 400 psi, 3 3/4 Inch Height | CJ3VNF 3/43THY-CIM20M34-FTI-B73/43THY-CIM20M34-FTI-B7€16.71
O C KECKLEY COMPANY 61FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 6 Inch Pipe Size, Flanged, 200 psi, 18 1/2 Inch Height | CJ3VNG 61FFY-CI125P34-FBI-A761FFY-CI125P34-FBI-A7€650.22
O C KECKLEY COMPANY 21/21FFY-CI062P34-FBI-A7 Y Strainer, Cast Iron, 2 1/2 Inch Pipe Size, Flanged, 200 psi, 10 Inch Height | CJ3VNH 21/21FFY-CI062P34-FBI-A721/21FFY-CI062P34-FBI-A7€173.06
O C KECKLEY COMPANY 101FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 10 Inch Pipe Size, Flanged, 200 psi, 25 3/4 Inch Height | CJ3VNJ 101FFY-CI125P34-FBI-A7101FFY-CI125P34-FBI-A7€2,024.51
O C KECKLEY COMPANY 1/25SWY-CS045P34-GTI-SB7 Y Strainer, Carbon Steel, 1/2 Inch Pipe Size, Socket, 1480 psi, 3 Inch Height | CJ3VNK 1/25SWY-CS045P34-GTI-SB71/25SWY-CS045P34-GTI-SB7€74.23
O C KECKLEY COMPANY 21FFY-CI062P34-FBI-A7 Y Strainer, Cast Iron, 2 Inch Pipe Size, Flanged, 200 psi, 7 7/8 Inch Height | CJ3VNL 21FFY-CI062P34-FBI-A721FFY-CI062P34-FBI-A7€116.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O C KECKLEY COMPANY 11/41SJY-BCM20M34-FTI-E Y Strainer, Bronze, 1 1/4 Inch Pipe Size, Sweat, 200 psi, 5 7/8 Inch Height
€96.05 /unit