EATON 02-160767 | AL4XUA

EATON 02-160767 Solenoid Valve Sv4-8-3-0-00

Item: AL4XUA Model: 02-160767
In Stock

Get it by Monday, Jun 16

€67.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-8-3
Compatible Fluid TypeAll General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc
Connector TypeDeutsch Male
DiodeNo
Flow Rate13 LPM
FunctionSolenoid Valve
Height1 16/25"
HousingNo
Housing MaterialSteel
Installation TypeScrew In Cartridge
Leakage Rate5 cu. in./min.
Length3 3/5"
MaterialCartridge Only
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-40°C to +100°C
OperationElectrically Operated
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
Style3 Way 2 Position
Voltage24V
WarrantyHydraulics Warranty
Weight0.64 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)4.17
Ship length (cm)9.14
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelSeal MaterialVoltageOperationOperating Temp.Flow RateMaterialPrice
EATON 565548 | AK3KFY 565548------€79.71
EATON 565535 | AK3KFZ 565535------€81.14
EATON 565543 | AK3KJF 565543------€81.32
EATON 02-178640 | AK3KKU 02-178640Buna N-Electrically Operated-40°C to +100°C37 LPMCartridge Only€105.61
EATON 02-178658 | AK3KKZ 02-178658Buna N-Electrically Operated-40°C to +100°C11 LPMCartridge Only€113.22
EATON 02-178660 | AK3KLA 02-178660Buna N-Electrically Operated-40°C to +100°C11 LPMCartridge Only€108.98
EATON 02-160761 | AL6FWM 02-160761Buna N-Electrically Operated-40°C to +120°C23 LPMCartridge Only€73.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-160767 Solenoid Valve Sv4-8-3-0-00
€67.76 /unit