EATON 550THFSR632W | BJ6RZJ

EATON 550THFSR632W Switched Detuned Filter With Weather-Resistant Enclosure, 600 VAC, 529A, 60 Hz, Steel

Item: BJ6RZJ Model: 550THFSR632W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter

Shipping Info:

Ship weight (kg) 1246.5
Ship length (cm)66.04
Ship width (cm)97.79
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632 | BJ4QLE 1000THFSR63278"Autovar Filter-
RFQ
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 550THFSR632W Switched Detuned Filter With Weather-Resistant Enclosure, 600 VAC, 529A, 60 Hz, Steel