EATON 1000THFSR632 | BJ4QLE

EATON 1000THFSR632 Automatic Capacitor Bank With 4.7 Detuned Reactors, 1000 KVAr Power Rating

Item: BJ4QLE Model: 1000THFSR632
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Frame SizeFrame L+L
Height78"
Kvar Rating500 k var
Length25"
MountingFloor
NotesDual Enclosure Design Requires Power Wire Interconnect By Customer. Minimum Distance Of 12 Inches Should Be Maintained Between Enclosures. Enclosures Can Be Installed Side-By-Side.
Number Of Step10
Phase3
TypeAutovar Filter
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight4240 lbs.
Width170"

Shipping Info:

Ship weight (kg) 1908
Ship length (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ
EATON 100THFSR632WY | BJ4QWX 100THFSR632WY81"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1000THFSR632 Automatic Capacitor Bank With 4.7 Detuned Reactors, 1000 KVAr Power Rating