Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1032127 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AZ9YAM 2AK34X5/8

BROWNING 1032127 2AK34X5/8 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron

Item: AZ9YAM Model: 1032127Cross Ref: 2AK34X5/8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€213.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3L, 4L, A Series
Bore Dia.5/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 3/8"
Hub Projection15/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.3 1/5"
Min. Pitch Dia.2.86"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.3.45"
Overall Length1 27/32"
Pitch Dia. (3l)2.86"
Pitch Dia. (a)3 2/5"
SeriesAK Series
Suitable For Use WithA And 3L Cross Section Belts
System Of MeasurementImperial
TypeType 1
Weight1.111 Kg

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)8.76
Ship length (cm)4.67
Ship width (cm)8.76
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.TypeOverall LengthMaterialFace WidthPrice
BROWNING 1031889 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6PMV 2AK26X1 1031889Finished2.65"1"Type 11 27/32"Cast Iron1 3/8"€99.07
BROWNING 3195377 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RJW 2AK49X 1 3/8 3195377Finished4 3/4"1 3/8"Type 21 27/32"Cast Iron1 3/8"€240.48
BROWNING 3195435 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RKU 2AK56X 1 3/8 3195435Finished5.45"1 3/8"Type 31 27/32"Cast Iron1 3/8"€260.19
BROWNING 3195443 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RKW 2AK59X 1 1/8 3195443Finished5 3/4"1 1/8"Type 31 27/32"Cast Iron1 3/8"€281.37
BROWNING 3195468 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RLC 2AK61X 1 1/8 3195468Finished5.95"1 1/8"Type 31 27/32"Cast Iron1 3/8"€290.07
BROWNING 3195492 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RLH 2AK64X 1 1/8 3195492Finished6 1/4"1 1/8"Type 31 23/32"Cast Iron1 3/8"€295.06
BROWNING 3195500 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RLL 2AK64X 1 3/8 3195500Finished6 1/4"1 3/8"Type 31 23/32"Cast Iron1 3/8"€289.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1032127 2AK34X5/8 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron
€213.14 /unit