EATON 511H1170-1 | BJ6RMR

EATON 511H1170-1 Magnetic Shoe Brake Wheel, Straight Bore

Item: BJ6RMR Model: 511H1170-1
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Height5 1/2"
Length3 5/8"
NotesBore Tolerance, +.000 -.001 Inches
TypeStraight Bore
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10"

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)13.97
Ship length (cm)9.21
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1160-57 | BJ6RMB 511H1160-57-€4,728.58
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H1170-1 Magnetic Shoe Brake Wheel, Straight Bore