SPEARS VALVES 869-664SR | BU7GMH

SPEARS VALVES 869-664SR Special Reinforced Clamp-On Saddle, Double Outlet, EPDM, Zinc, 12 x 4 Inch Size, PVC

Item: BU7GMH Model: 869-664SR
In Stock

Get it by Friday, Jun 13

€950.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith EPDM O-Ring Seal & Zinc-Plated Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Double Outlet PVC Gray
Size12" x 4"
TypeSaddles

Shipping Info:

Ship weight (kg) 7.5105
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 869-417SR | BU7GJY 869-417SR--€145.31
RFQ
SPEARS VALVES 869-416SR | BU7GKA 869-416SR--€145.31
RFQ
SPEARS VALVES 869-418SR | BU7GKF 869-418SR--€145.31
RFQ
SPEARS VALVES 869-420SR | BU7GKH 869-420SRPVCSaddles€145.31
RFQ
SPEARS VALVES 869-419SR | BU7GKJ 869-419SR--€145.31
RFQ
SPEARS VALVES 869-422SR | BU7GKL 869-422SR--€168.66
RFQ
SPEARS VALVES 869-421SR | BU7GKM 869-421SRPVCSaddles€158.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 869-664SR Special Reinforced Clamp-On Saddle, Double Outlet, EPDM, Zinc, 12 x 4 Inch Size, PVC
€950.73 /unit