EATON 4KES350T Rating Plug 350 Amp 600vac | AG8LAQ

EATON 4KES350T Rating Plug, Digitrip 310, 350 A, Frame J-K

Item: AG8LAQ Model: 4KES350T
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating350A
Frame SizeFrame J-K
Height1 1/2"
Length1 2/5"
Mounting TypeFixed
SeriesSeries C
TypeDigitrip 310
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.04 lbs.
Width2.3"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)3.56
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4KES350T Rating Plug, Digitrip 310, 350 A, Frame J-K