COOPER B-LINE B3100-1 1/4GRN Clevis Hanger, Type 1, 0.75 x 3.212 x 3 Inch Size, Steel | CH7MXW

COOPER B-LINE B3100-1 1/4GRN Clevis Hanger, Rod Mount Type, 3.212 In Lg., 3 In Wd., 730 lbs. Load Capacity, Dura Green, Steel

Item: CH7MXW Model: B3100-1 1/4GRN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Depth3/4"
FinishDura Green
Length3.212"
Load Capacity730 lbs.
MaterialSteel
System Of MeasurementImperial
TypeRod Mount
Width3"

Shipping Info:

Country of OriginUS

Product Details:

    • 1.25 Inch Pipe Size, 3/8-16 Inch Rod Size

Product Variants

ProductModelDepthTypePrice
COOPER B-LINE B3100-10GRN Clevis Hanger, Type 1, 15.125 Inch Height, 10 Inch Dia., Steel | CH7MXK B3100-10GRN15 1/8"Rod Mount-
RFQ
COOPER B-LINE B3100-1 1/2GRN Clevis Hanger, Type 1, 0.75 x 3.39 x 3.25 Inch Size, Steel | CH7MXQ B3100-1 1/2GRN3/4"Rod Mount-
RFQ
COOPER B-LINE B3100-14GRN Clevis Hanger, Type 1, 19.375 Inch Height, 14 Inch Dia., Steel | CH7MYB B3100-14GRN19 3/8"Rod Mount-
RFQ
COOPER B-LINE B3100-16GRN Clevis Hanger, Type 1, 21.375 Inch Height, 16 Inch Dia., Steel | CH7MYF B3100-16GRN21 3/8"Rod Mount-
RFQ
COOPER B-LINE B3100-18GRN Clevis Hanger, Type 1, 25 Inch Height, 18 Inch Dia., Steel | CH7MYK B3100-18GRN25"Rod Mount-
RFQ
COOPER B-LINE B3100-1GRN Clevis Hanger, Type 1, 2.875 Inch Height, 1 Inch Dia., Steel | CH7MYP B3100-1GRN2 7/8"Rod Mount-
RFQ
COOPER B-LINE B3100-20GRN Clevis Hanger, Type 1, 28.75 Inch Height, 20 Inch Dia., Steel | CH7MYV B3100-20GRN28 3/4"Rod Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B3100-1 1/4GRN Clevis Hanger, Rod Mount Type, 3.212 In Lg., 3 In Wd., 730 lbs. Load Capacity, Dura Green, Steel