AIGNEP 86330-04-04 Ball Valve, 1/4 Inch Tube x 1/4 Inch Male NPTF | CL7WJL

AIGNEP 86330-04-04 Ball Valve, 1/4 Inch Tube x 1/4 Inch Male NPTF

Item: CL7WJL Model: 86330-04-04
Limited Availability
€7.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Connection Gender - Side 1Male
Connection Gender Side 2Male
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection Type - Side 2Push
Features1/4 Turn Shut-Off
For MediaAir, Oil, Water
Handle Height0.81"
Handle Length3/4"
Included MountingNot Applicable
Max. Pressure For Combustible GasNot Rated
Nominal Valve Size1/4"
Pipe Schedule CompatibilityNot Applicable
PortFull
Stem TypeBlowout Proof
Valve Body StyleStraight

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 86330-04-04 Ball Valve, 1/4 Inch Tube x 1/4 Inch Male NPTF
€7.72 /unit