EATON 458D510G13 | BJ6QAZ

EATON 458D510G13 Molded Case Circuit Breaker, 600-700A Hi, 250-350A Low, 50A, 500 V, 250 Vdc, 400 Hz

Item: BJ6QAZ Model: 458D510G13
In Stock

Get it by Friday, Jun 13

€7,365.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating50A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeAQB-A101
ClassNaval
Frequency Rating400-415 Hz
Height5 4/5"
Interrupt Rating10 kAIC at 250V DC, 7.5 kAIC at 400 Hz, 15 kAIC at 500V AC
Length8 3/5"
Magnetic Trip Range600-700A at High Setting, 250-350A at Low Setting
NotesNSN 5925-00-986-7313
Number Of Poles3
Trip Rating600-700A/250-350A
Trip TypeNon-interchangeable Thermal-magnetic
Voltage500V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 4/5"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)14.73
Ship length (cm)21.84
Ship width (cm)14.73
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypeFrame SizePrice
EATON 1230C83G06 | BJ6AXW 1230C83G06AQB-L400QM3500VAccessories And TerminalsFrame J-K€75,781.59
RFQ
EATON 1230C83G05 | BJ6AYE 1230C83G05AQB-LL400QS3500VAccessories And TerminalsFrame J-K€75,781.59
RFQ
EATON 1241C32G01 | BJ6AYN 1241C32G01AQB-LL400QS3500V AC--€74,158.05
EATON 1241C32G04 | BJ6AYX 1241C32G04AQB-LL400QS3500V AC--€74,158.05
EATON 1241C33G04 | BJ6AZD 1241C33G04AQB-LL400QS3500V AC--€83,345.43
EATON 1241C32G02 | BJ6AZE 1241C32G02AQB-LL400QS3500V AC--€74,158.05
EATON 1241C34G38 | BJ6AZR 1241C34G38AQB-LL400QS3500V AC--€83,345.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 458D510G13 Molded Case Circuit Breaker, 600-700A Hi, 250-350A Low, 50A, 500 V, 250 Vdc, 400 Hz
€7,365.18 /unit