EATON 1241C32G01 | BJ6AYN

EATON 1241C32G01 Molded Case Circuit Breaker, 3-Pole, 500 V, 100 Kaic, 115 V Or 28-120 Vdc, 60 Hz, 6300A

Item: BJ6AYN Model: 1241C32G01
In Stock

Get it by Monday, Jun 16

€74,158.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Circuit Breaker TypeAQB-LL400QS
ClassNaval
ConnectionRear
Frequency Rating60 Hz
Height1.1"
Interrupt Rating100 kAIC
Length1.1"
Number Of Poles3
Pickup6300A Instantaneous
Trip TypeElectronic LI
Voltage500V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypeFrame SizePrice
EATON 1230C83G06 | BJ6AXW 1230C83G06AQB-L400QM3500VAccessories And TerminalsFrame J-K€75,781.59
RFQ
EATON 1230C83G05 | BJ6AYE 1230C83G05AQB-LL400QS3500VAccessories And TerminalsFrame J-K€75,781.59
RFQ
EATON 1241C32G04 | BJ6AYX 1241C32G04AQB-LL400QS3500V AC--€74,158.05
EATON 1241C33G04 | BJ6AZD 1241C33G04AQB-LL400QS3500V AC--€83,345.43
EATON 1241C32G02 | BJ6AZE 1241C32G02AQB-LL400QS3500V AC--€74,158.05
EATON 1241C34G38 | BJ6AZR 1241C34G38AQB-LL400QS3500V AC--€83,345.43
EATON 313C085G17 | BJ6LDQ 313C085G17AQB-A1003500V AC/250V DC---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1241C32G01 Molded Case Circuit Breaker, 3-Pole, 500 V, 100 Kaic, 115 V Or 28-120 Vdc, 60 Hz, 6300A
€74,158.05 /unit