Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 4411-8-6s Fitting Straight 5/16 Inch Hose 3/4-16 JIC | AD8GWG 4KFH4

EATON 4411-8-6s Hydraulic Hose Fitting, 3/4 Inch x 3/8 Inch Size, JIC x Hose

Item: AD8GWG Model: 4411-8-6sCross Ref: 4KFH4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size-8
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Fitting TypeStraight
Hose0.312"
Length2.42"
Thread Angle37°
TypeReusable Female JIC Swivel
Finish/coatingTrivalent Chromate Zinc
Fitting ShapeStraight
For Hose Dash Size-8
For Hose I.d.3/8"
For Use With Hose Series302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2250 psi
Overall Length2.42 mm
ReusableYes
StandardsFC 300, SAE 100R5
Thread Size3/4"-16
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7307995045
Country of OriginMX

Product Variants

ProductModelTypeHoseThread AngleFitting MaterialMaterialAngleInside Dia.HeightPrice
EATON 190296-4S Hose Fitting Hydraulic JIC 90 degree 7/16-20 | AB9TGV 2F285 190296-4S----Carbon Steel90 Degree0.13"1.39"€29.48
EATON 4401-10S Hose Fitting Hydraulic SAE Straight 7/8-14 | AB9TNH 2F503 4401-10SReusable Female Sae Swivel1/2"45°Steel----€30.58
EATON 4401-4S Hose Fitting Hydraulic SAE Straight 7/16-20 | AB9TNK 2F505 4401-4SReusable Female Sae Swivel0.188"45°Steel----€11.00
EATON 4401-6S Hose Fitting Hydraulic SAE Straight 5/8-18 | AB9TNL 2F507 4401-6SReusable Female Sae Swivel0.312"45°Steel----€16.55
EATON 4401-8S Hose Fitting Hydraulic SAE Straight 3/4-16 | AB9TNM 2F509 4401-8SReusable Female Sae Swivel0.406"45°Steel----€22.24
EATON 4411-10S Hose Fitting Hydraulic JIC Straight 7/8-14 | AB9TNN 2F511 4411-10SReusable Female JIC Swivel1/2"37°Steel----€34.43
EATON 4401-12S Fitting Straight 5/8 Hose 1 1/16-14 SAE | AD8GWD 4KFH1 4401-12SReusable Female Sae Swivel5/8"45°Steel----€67.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4411-8-6s Hydraulic Hose Fitting, 3/4 Inch x 3/8 Inch Size, JIC x Hose
€52.50 /unit