Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 190296-4S Hose Fitting Hydraulic JIC 90 degree 7/16-20 | AB9TGV 2F285

EATON 190296-4S Elbow, 90 Deg., 7/16 Inch x 1/4 Inch Size, JIC x Hose

Item: AB9TGV Model: 190296-4SCross Ref: 2F285
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
Compatible Hose Id1/4"
Compatible Hoses302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
Compatible Tube Od1/4"
Construction StyleReusable
Drop Dimension0.68
End Gender 1Female
End Size 17/16"
End Type 1SAE 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.39"
Hex Size 114/25"
Hex Size 20.63"
Hose Cut-off Factor0.99"
Hose Dash Size-4
Inside Dia.0.13"
Item TypeFitting Assembly
Length2.02"
MaterialCarbon Steel
Outside Diameter0.62"
Thread SealantNo
Thread Size 17/16"-20
WarrantyHydraulics Warranty
Weight0.09 lbs.
Width0.63"
Finish/coatingTrivalent Chromate Zinc
Fitting MaterialSteel x Steel
For Hose I.d.1/4"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size7/16"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
Overall Length1.74 mm
StandardsFC 300, SAE 100R5
Thread Size7/16"-20
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.53
Ship length (cm)5.13
Ship width (cm)1.6
HS code7307929000
Country of OriginUS

Product Variants

ProductModelTypeHoseThread AngleFitting MaterialMaterialAngleInside Dia.HeightPrice
EATON 4401-10S Hose Fitting Hydraulic SAE Straight 7/8-14 | AB9TNH 2F503 4401-10SReusable Female Sae Swivel1/2"45°Steel----€30.58
EATON 4401-4S Hose Fitting Hydraulic SAE Straight 7/16-20 | AB9TNK 2F505 4401-4SReusable Female Sae Swivel0.188"45°Steel----€11.00
EATON 4401-6S Hose Fitting Hydraulic SAE Straight 5/8-18 | AB9TNL 2F507 4401-6SReusable Female Sae Swivel0.312"45°Steel----€16.55
EATON 4401-8S Hose Fitting Hydraulic SAE Straight 3/4-16 | AB9TNM 2F509 4401-8SReusable Female Sae Swivel0.406"45°Steel----€22.24
EATON 4411-10S Hose Fitting Hydraulic JIC Straight 7/8-14 | AB9TNN 2F511 4411-10SReusable Female JIC Swivel1/2"37°Steel----€34.43
EATON 4401-12S Fitting Straight 5/8 Hose 1 1/16-14 SAE | AD8GWD 4KFH1 4401-12SReusable Female Sae Swivel5/8"45°Steel----€67.98
EATON 4411-5s Fitting Straight 1/4 Inch Hose 1/2-20 JIC | AD8GWE 4KFH2 4411-5sReusable Female JIC Swivel1/4"37°Steel----€20.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 190296-4S Elbow, 90 Deg., 7/16 Inch x 1/4 Inch Size, JIC x Hose
€35.38 /unit