Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 4401-12S Fitting Straight 5/8 Hose 1 1/16-14 SAE | AD8GWD 4KFH1

EATON 4401-12S Hydraulic Hose Fitting, 1-1/16 Inch x 3/4 Inch Size

Item: AD8GWD Model: 4401-12SCross Ref: 4KFH1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size-12
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Fitting TypeStraight
Hose5/8"
Length3.49"
Thread Angle45°
TypeReusable Female Sae Swivel
Finish/coatingTrivalent Chromate Zinc
Fitting ShapeStraight
For Hose I.d.3/4"
Hose Fitting A Connection TypeInverted Flare
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/16"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size3/4"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F1500 psi
Overall Length3.02 mm
StandardsFC 300, SAE 100R5
Thread Size1-1/16"-14
Thread TypeInverted Flare

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)3.81
HS code7307929000
Country of OriginUS

Product Variants

ProductModelTypeHoseThread AngleFitting MaterialMaterialAngleInside Dia.HeightPrice
EATON 190296-4S Hose Fitting Hydraulic JIC 90 degree 7/16-20 | AB9TGV 2F285 190296-4S----Carbon Steel90 Degree0.13"1.39"€29.48
EATON 4401-10S Hose Fitting Hydraulic SAE Straight 7/8-14 | AB9TNH 2F503 4401-10SReusable Female Sae Swivel1/2"45°Steel----€30.58
EATON 4401-4S Hose Fitting Hydraulic SAE Straight 7/16-20 | AB9TNK 2F505 4401-4SReusable Female Sae Swivel0.188"45°Steel----€11.00
EATON 4401-6S Hose Fitting Hydraulic SAE Straight 5/8-18 | AB9TNL 2F507 4401-6SReusable Female Sae Swivel0.312"45°Steel----€16.55
EATON 4401-8S Hose Fitting Hydraulic SAE Straight 3/4-16 | AB9TNM 2F509 4401-8SReusable Female Sae Swivel0.406"45°Steel----€22.24
EATON 4411-10S Hose Fitting Hydraulic JIC Straight 7/8-14 | AB9TNN 2F511 4411-10SReusable Female JIC Swivel1/2"37°Steel----€34.43
EATON 4411-5s Fitting Straight 1/4 Inch Hose 1/2-20 JIC | AD8GWE 4KFH2 4411-5sReusable Female JIC Swivel1/4"37°Steel----€20.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4401-12S Hydraulic Hose Fitting, 1-1/16 Inch x 3/4 Inch Size
€90.39 /unit