EATON 435A967G01 | BJ6PUC

EATON 435A967G01 DC Contactor, 125VDC Coil

Item: BJ6PUC Model: 435A967G01
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON L483507G01 | BH4KGY L483507G01--€10,764.29
EATON ME010D | BH4XMK ME010D---
RFQ
EATON ME010C | BH4XML ME010C1125V DC-
RFQ
EATON ME011C | BH4XMM ME011C2125V DC-
RFQ
EATON ME010E | BH4XMN ME010E1250V DC€8,752.96
RFQ
EATON ME101C | BH4XMQ ME101C1125V DC€13,768.85
RFQ
EATON ME020E | BH4XMR ME020E2250V DC€13,912.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 435A967G01 DC Contactor, 125VDC Coil