Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1595.062X20 Hex Head Bolt, Stainless Steel, Fully Threaded, M6, 20 mm Fastener Length | CR7BDH

KIPP K1595.062X20 Bolt, 9.2mm Head Ht., 10mm Head Wd., 14mm Head Dia., FT, Right Hand, Ext. Hex, 13.1mm Washer O.D.

Item: CR7BDH Model: K1595.062X20Cross Ref: 802K54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.14 mm
Head Height9.2 mm
Head Width10 mm
Includes NutsNo
Includes WashersYes
Max. Temp.150°C
Min. Temp.-40°C
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
Washer Inside Dia.6.1 mm
Washer MaterialStainless Steel
Washer Outside Dia.13.1 mm
Dimensional StandardsEHEDG
DriveHex
Drive Size10 mm
Fastener Length20 mm
Flange Diameter14 mm
Head StyleHex Flange
Includes NutNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Overall Length29.2 mm
Seal MaterialWhite EPDM
Thread SizeM6
Washer StandardsEHEDG

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1595.062X20 Bolt, 9.2mm Head Ht., 10mm Head Wd., 14mm Head Dia., FT, Right Hand, Ext. Hex, 13.1mm Washer O.D.
€19.99 /unit