Item | Open Circuit Piston Pump |
Application | Loader Backhoes, Vibratory Cable Plows, Mining Machinery, Dump Truck Lifts, Agriculture Tractors, Chemical Applicator Trucks, Railroad Equipment, Container Handling, All Terrain And Truck Cranes, Vibratory Cable Plows, Mining Machinery And Tunnel Boring Equipment, Utility Boom, Off Road Dump And Refuse Trucks, Material Handling Trucks And Rough Terrain Fork Lifts, Concrete And Asphalt Pavers, Feller/Bunchers, Forwarders And Log Loaders, Crawler Dozers, Articulate Haulers, Mini Excavators |
Bearing Life At Rated Pressure | 5510 hrs. |
Code Title | Pressure Compensated/Pressure Flow Compensated |
Continuous Allowable Case Pressure | 320 Bar |
Control Special Features | Bleed Down Orifice |
Controller Type | Pressure And Flow Compensator With Torque Control And .4375-20 Sae O-Ring Load Sense Port Left Side |
Design Code | Second |
Diagnostic Pressure Ports | .4375-20 Unf-2B Sae O-Ring Ports-Suction And Pressure-Plugged |
Displacement | 49.2 cc/rev. |
Drain Port Size And Location | 0.875-14 UNF-2B O-Ring Port, Top (28CC And 45CC) |
Flow Compensator Setting - Maximum | 23.44 Bar |
Fluid Cleanliness | 21/18/13 |
Front Mounting | 2/4 Bolt C |
Height | 8.85" |
Housing Material | Cast Iron |
Identification | Mark Eaton Product Number And Full Model Code On Label |
Inlet Pressure | 280 Bar |
Input Shaft | 14 Tooth 12/24 Spline, Shaft Ext 55.6 [2.19] |
Input Speed At 0.8 Bar Absolute | 2450 RPM |
Input Speed At 1.0 Bar Absolute | 2650 RPM |
Input Speed At 2.0 Bar Absolute | 2950 RPM |
Length | 12 1/2" |
Main Port Size And Location | Rear Ports, Suction - 2.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61), Pressure - 1.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61) |
Max. Displacement Option | External Manual Stroke Adjustment (Set at Maximum) |
Max. Input Power | 60.8 kW |
Max. Input Torque | 1938 lbs.-in. |
Max. Pressure Compensator Setting | 213.7 Bar |
Max. Recommended Operating Viscosity | 40 cST |
Maximum Case Drain Temp. | 220°F |
Maximum Case Pressure | 350 Bar |
Maximum Input Speed | 3600 RPM |
Min. Flow Compensator Setting | 20.68 Bar |
Min. Input Speed | 600 RPM |
Min. Pressure Compensator Setting | 206.8 Bar |
Min. Recommended Operating Viscosity | 16 cST |
Nominal Pressure Rating | 4600 psi |
Paint | Blue Primer Per Spec 209-13Cd |
Peak Pressure Rating | 5000 psi |
Response Time | 20 ms |
Shaft Rotation | Right |
Shaft Seal | Single Fluorocarbon Rubber Shaft Seal In 2/4 Bolt C Mount Pump Housing |
Theoretical Input Torque At Max. Displacement | 219 N-m |
Torque Control Setting | 0 lbs.-in. |
Width | 5 3/4" |