EATON 421AK00391B | AM6YQP

EATON 421AK00391B Open Circuit Piston Pump

Item: AM6YQP Model: 421AK00391B
In Stock

Get it by Wednesday, Jun 11

€3,143.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Circuit Piston Pump
ApplicationLoader Backhoes, Vibratory Cable Plows, Mining Machinery, Dump Truck Lifts, Agriculture Tractors, Chemical Applicator Trucks, Railroad Equipment, Container Handling, All Terrain And Truck Cranes, Vibratory Cable Plows, Mining Machinery And Tunnel Boring Equipment, Utility Boom, Off Road Dump And Refuse Trucks, Material Handling Trucks And Rough Terrain Fork Lifts, Concrete And Asphalt Pavers, Feller/Bunchers, Forwarders And Log Loaders, Crawler Dozers, Articulate Haulers, Mini Excavators
Bearing Life At Rated Pressure3320 hrs.
Code TitlePressure Compensated/Pressure Flow Compensated
Continuous Allowable Case Pressure320 Bar
Control Special FeaturesNone
Controller TypePressure And Flow Compensator With Torque Control And .4375-20 Sae O-Ring Load Sense Port Left Side
Design CodeSecond
Displacement62.3 cc/rev.
Drain Port Size And Location0.875-14 UNF-2B O-Ring Port, Top (28CC And 45CC)
Flow Compensator Setting - Maximum18.62 Bar
Fluid Cleanliness21/18/13
Front Mounting2 Bolt B
Height8 3/4"
Housing MaterialCast Iron
IdentificationMark Eaton Product Number And Full Model Code On Label
Inlet Pressure280 Bar
Input Shaft15 Tooth 16/32 Spline, Shaft Extension 46 [1.81]
Input Speed At 0.8 Bar Absolute2400 RPM
Input Speed At 1.0 Bar Absolute2600 RPM
Input Speed At 2.0 Bar Absolute2800 RPM
Length12.39"
Main Port Size And LocationSide Ports, Suction - 2.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61), Pressure - 1.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61)
Max. Displacement OptionStandard Displacement
Max. Input Power75.6 kW
Max. Input Torque2460 lbs.-in.
Max. Pressure Compensator Setting233.4 Bar
Max. Recommended Operating Viscosity40 cST
Maximum Case Drain Temp.220°F
Maximum Case Pressure350 Bar
Maximum Input Speed3600 RPM
Min. Flow Compensator Setting15.86 Bar
Min. Input Speed600 RPM
Min. Pressure Compensator Setting226.5 Bar
Min. Recommended Operating Viscosity16 cST
Nominal Pressure Rating4600 psi
PaintBlue Primer Per Spec 209-13Cd
Peak Pressure Rating5000 psi
Response Time25 ms
Shaft RotationRight
Shaft Seal MaterialPolyacrylate
Theoretical Input Torque At Max. Displacement278 N-m
Torque Control Setting0 lbs.-in.
WarrantyHydraulics Warranty
Weight55.1 lbs.
Width5 3/4"

Shipping Info:

Ship weight (kg) 24.795
Ship height (cm)22.23
Ship length (cm)31.47
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelDisplacementPrice
EATON 421AK00020B | AM2RML 421AK00020B62.3 cc/rev.€3,079.73
EATON 421AK00392B | AM6YQQ 421AK00392B62.3 cc/rev.€3,393.30
EATON 421AK00962B | AM7TDA 421AK00962B41 cc/rev.€2,540.30
EATON 421AK01095B | AM7YRE 421AK01095B62.3 cc/rev.€3,143.01
EATON 421AK00194B | AM8UHL 421AK00194B49.2 cc/rev.€2,666.88
EATON 421AK00891B | AM8WXF 421AK00891B80 cc/rev.€4,014.73
EATON 421AK00629B | AM9ALE 421AK00629B62.3 cc/rev.€3,107.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 421AK00391B Open Circuit Piston Pump
€3,143.01 /unit