EATON 3TA100G6K | BJ6PJL

EATON 3TA100G6K Multi-Wire Connector, 14 to 6 Awg, 6-Wire

Item: BJ6PJL Model: 3TA100G6K
In Stock

Get it by Monday, Jun 16

€223.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultiwire Connector
Amps Rating100A
Frame SizeFrame G
Height3.3"
Length8 1/5"
Mfr. SeriesSeries C
Number Of Wire6
Quantity18
TypeMultiwire Connectors
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5 2/5"
Wire Size#14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.38
Ship length (cm)20.83
Ship width (cm)13.72
HS code8536.41
Country of OriginDO

Product Variants

ProductModelWire SizeNumber Of WireTypePrice
EATON 3TA100G3K | BJ6PJF 3TA100G3K#14 AWG to 2 AWG3Multiwire Connectors€234.96
EATON 3TA150F3K | BJ6PJU 3TA150F3K#14 AWG to 2 AWG3Multiwire Connectors-
RFQ
EATON 3TA150F6K | BJ6PJZ 3TA150F6K#14 AWG to 6 AWG6Multiwire Connectors€251.54
EATON 3TA400K3K | BJ6PKD 3TA400K3K#14 AWG to 2/0 AWG3Multiwire Connectors€408.91
EATON 3TA250J6K | BJ6PKE 3TA250J6K#14 AWG to 6 AWG6Multiwire Connectors€419.90
EATON 3TA250J3K | BJ6PKN 3TA250J3K#14 AWG to 2 AWG3Multiwire Connectors-
RFQ
EATON 3TA400K6K | BJ6PKP 3TA400K6K#14 AWG to 3 AWG6Multiwire Connectors€408.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA100G6K Multi-Wire Connector, 14 to 6 Awg, 6-Wire
€223.71 /unit