Flat Shipping

Flat Shipping at €24.99 + VAT

POST GUARD 111NGMB Flexible Bollard Ground H 52 Inch Blue | AE9VCZ 6MPV2

POST GUARD 111NGMB Flexible Bollard Ground H 52 Inch Blue

Item: AE9VCZ Model: 111NGMBCross Ref: 6MPV2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€707.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Bollard
ColorSilver
ConstructionGalvanized Steel
FinishGalvanized
Locking SystemNone
MaterialSteel
Mounting Dimension4" x 4"
Mounting Plate Dimensions9" x 9"
Outside Dia.7.344"
Overall Height52"
TypeNatural Ground Surface
Weight21 lbs.
Compatible Mounting Surface MaterialNatural Ground
IncludesHDPE Cover
Installed Height52"
Mounting HardwareIncluded
Outside Diameter7 3/8"
Product TypeBounce-Back
StripingIncluded
Striping DetailYes

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)20.32
Ship length (cm)132.08
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightTypeLocking SystemMaterialFinishColorMounting Plate DimensionsPrice
POST GUARD 111NGM Flexible Bollard Ground H 52 Inch Yellow | AE9UGG 6MGW4 111NGM7.437"52"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€878.85
POST GUARD 122NGM Flexible Bollard Ground H 72 Inch Yellow | AE9UGK 6MGW7 122NGM7.437"72"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€918.00
RFQ
POST GUARD 133NGM Flexible Bollard Ground Yellow With Post | AE9UGN 6MGX0 133NGM7.437"52"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€708.93
POST GUARD 122NGMB Flexible Bollard Ground H 72 Inch Blue | AE9VDC 6MPV5 122NGMB7.344"72"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€918.00
RFQ
POST GUARD 133NGMB Flexible Bollard Ground H52 Blue With Post | AE9VDF 6MPV8 133NGMB7.344"52"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€957.15
POST GUARD 111NGMR Flexible Bollard Ground H 52 Red Cover | AE9VDJ 6MPW1 111NGMR7.344"52"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€878.85
POST GUARD 122NGMR Flexible Bollard Ground H 72 Red Cover | AE9VDM 6MPW4 122NGMR7.344"72"Natural Ground SurfaceNoneSteelGalvanizedSilver9" x 9"€918.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POST GUARD 111NGMB Flexible Bollard Ground H 52 Inch Blue
€707.56 /unit