EATON 3TA150F6K | BJ6PJZ

EATON 3TA150F6K Multi-Wire Connector, 14 to 6 Awg, 6-Wire

Item: BJ6PJZ Model: 3TA150F6K
In Stock

Get it by Thursday, Jun 12

€251.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultiwire Connector
Amps Rating225A
Frame SizeFrame J-K
Height1"
Length8"
Number Of Wire6
Quantity18
TypeMultiwire Connectors
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.39 lbs.
Width10"
Wire Size#14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)25.4
HS code8536.41
Country of OriginUS

Product Variants

ProductModelWire SizeNumber Of WireTypePrice
EATON 3TA100G3K | BJ6PJF 3TA100G3K#14 AWG to 2 AWG3Multiwire Connectors€234.96
EATON 3TA100G6K | BJ6PJL 3TA100G6K#14 AWG to 6 AWG6Multiwire Connectors€223.71
EATON 3TA150F3K | BJ6PJU 3TA150F3K#14 AWG to 2 AWG3Multiwire Connectors-
RFQ
EATON 3TA400K3K | BJ6PKD 3TA400K3K#14 AWG to 2/0 AWG3Multiwire Connectors€408.91
EATON 3TA250J6K | BJ6PKE 3TA250J6K#14 AWG to 6 AWG6Multiwire Connectors€419.90
EATON 3TA250J3K | BJ6PKN 3TA250J3K#14 AWG to 2 AWG3Multiwire Connectors-
RFQ
EATON 3TA400K6K | BJ6PKP 3TA400K6K#14 AWG to 3 AWG6Multiwire Connectors€408.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA150F6K Multi-Wire Connector, 14 to 6 Awg, 6-Wire
€251.54 /unit