EATON 3MM420RRL | BJ6PCX

EATON 3MM420RRL Metering Meter Stack Module, 5-Jaw, 120/208 VAC, 200A, 1/3 Phase

Item: BJ6PCX Model: 3MM420RRL
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,442.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps200A
Bus MaterialAluminum
Bus Rating800A
Enclosure TypeOutdoor
Height8.3"
Input Phase3
Interrupt RatingDepends On Selected Main Circuit Breaker
Length62 1/2"
Number Of Jaws5
Number Of Sockets4
Output Phase1
Phase BalanceA-B
Secondary Circuit BreakerCCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM
SecurityRingless
TypeGroup Metering
Utility ApprovalsME , Central Maine Power, NC , Dominion, VA , Dominion, ME , Emera Maine (Bangor Hydro Electric Co./ Maine Public Service Company), AR , Entergy, LA , Entergy, MS , Entergy, TX , Entergy, GA , Georgia Power, KS , Kansas City Power And Light (KCPL) / Westar Energy, MO , Kansas City Power And Light (KCPL) / Westar Energy, TN , Middle Tennessee EMC, NM , Public Service Company Of New Mexico (PNM), FL , Tallahassee City Electric, SC , South Carolina Electric And Gas (SCE&G), IN , Indiana Michigan Power (IMP) (AEP East), MI , Indiana Michigan Power (IMP) (AEP East), OH , AEP Ohio (AEP East), TN , Appalachian Power (AEP East), VA , Appalachian Power (AEP East), WV , Appalachian Power (AEP East), TX , Texas-New Mexico Power (TNMP), NM , Texas-New Mexico Power (TNMP)
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight77.2 lbs.
Width16.3"

Shipping Info:

Ship weight (kg) 34.74
Ship height (cm)21.08
Ship length (cm)158.75
Ship width (cm)41.4
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLBC | BJ6FUQ 1MM312RRLBC41 4/5"Multiple Metering120/240V125A--
RFQ
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM420RRL Metering Meter Stack Module, 5-Jaw, 120/208 VAC, 200A, 1/3 Phase
€2,442.47 /unit