EATON 1MM312RRLBC | BJ6FUQ

EATON 1MM312RRLBC Meter Stack Module, 120/240 VAC, 125A, 1 Phase, 3 Wires, 3-Socket, 4-Jaw

Item: BJ6FUQ Model: 1MM312RRLBC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps125A
Bus MaterialCopper
Bus Rating800A
BypassHorn
Height41 4/5"
Input Phase1
Interrupt RatingDepends On Selected Main Circuit Breaker
Length12.26"
Nema Enclosure RatingNEMA 3R
NotesFor Indoor Applications Where A Top Endwall With Knockouts Is Needed, Order (1) Of MM12N1WLK. 1 Mm Units Do Not Come With 5th Jaw.
Number Of Jaws4
Number Of Sockets3
Output Phase3
Secondary Circuit BreakerBR2_, BRH2_, BRHH2_
SecurityRingless
TypeMultiple Metering
Voltage120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.01"

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)106.17
Ship length (cm)31.14
Ship width (cm)17.81
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48
EATON 1MM312R | BJ6FUT 1MM312R41 4/5"Multiple Metering120/240V125A1€917.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MM312RRLBC Meter Stack Module, 120/240 VAC, 125A, 1 Phase, 3 Wires, 3-Socket, 4-Jaw