EATON 3MM212RRL | BJ6NXR

EATON 3MM212RRL Metering Meter Stack Module, 5-Jaw, 120/208 VAC, 125A, 1/3 Phase

Item: BJ6NXR Model: 3MM212RRL
In Stock

Get it by Thursday, Jun 12

€917.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps125A
Bus MaterialAluminum
Bus Rating800A
Enclosure TypeIndoor/Outdoor
Height8 1/2"
Input Phase3
Interrupt RatingDepends On Selected Main Circuit Breaker
Length44"
Number Of Jaws5
Number Of Sockets2
Output Phase1
Phase BalanceA-B
Phase In Or Out1, 3
Secondary Circuit BreakerBR2_, BRH2_, BRHH2_
SecurityRingless
TypeGroup Metering
Utility ApprovalsME , Central Maine Power, NC , Dominion, VA , Dominion, ME , Emera Maine (Bangor Hydro Electric Co./ Maine Public Service Company), AR , Entergy, LA , Entergy, MS , Entergy, TX , Entergy, GA , Georgia Power, KS , Kansas City Power And Light (KCPL) / Westar Energy, MO , Kansas City Power And Light (KCPL) / Westar Energy, TN , Middle Tennessee EMC, FL , Tallahassee City Electric, SC , South Carolina Electric And Gas (SCE&G), IN , Indiana Michigan Power (IMP) (AEP East), MI , Indiana Michigan Power (IMP) (AEP East), OH , AEP Ohio (AEP East), TN , Appalachian Power (AEP East), VA , Appalachian Power (AEP East), WV , Appalachian Power (AEP East), TX , Texas-New Mexico Power (TNMP), NM , Texas-New Mexico Power (TNMP)
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)21.59
Ship length (cm)111.76
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLBC | BJ6FUQ 1MM312RRLBC41 4/5"Multiple Metering120/240V125A--
RFQ
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM212RRL Metering Meter Stack Module, 5-Jaw, 120/208 VAC, 125A, 1/3 Phase
€917.79 /unit