DAYTON 5WXT4 Pump Centrifugal Stainless Steel 1 Hp 1 Ph | AE7CKT

DAYTON 5WXT4 Pump Centrifugal Stainless Steel 1 Hp 1 Ph

Item: AE7CKT Model: 5WXT4
In Stock

Get it by Thursday, Jun 12

€1,711.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Amps13/6.5A
ApplicationChemical Processing, Circulating, Cooling, Liquid Transfer, Pressure Boosting, Recirculation
Bearing TypeBall
Best Efficiency Flow Range @ Head66 to 21 GPM @ 20 to 50 ft.
Best Efficiency Flow Rate48 GPM
Best Efficiency Flow Rate @ Head48 GPM @ 40 ft.
Best Efficiency Head40 ft.
Drain PlugNone
Duty CycleContinuous
Flow Rate @ 1 Ft.82 GPM
Flow Rate @ 10 Ft.75 GPM
Flow Rate @ 20 Ft.65 GPM
Flow Rate @ 25 Ft.56 GPM
Flow Rate @ 30 Ft.48 GPM
Flow Rate @ 40 Ft.26 GPM
Flow Rate @ 5 Ft.79 GPM
Flow Rate @ 50 Ft.24 GPM
Flow Rate @ 60 Ft.3 GPM
For Use With Potable SystemsNo
Frame56J
Frequency60 Hz
GradeGrade 316
Height7 7/8"
Housing MaterialStainless Steel
Hp1 hp
Impeller MaterialStainless Steel
Impeller TypeClosed
IncludesManual
Inlet Pressure121 psi
Inlet Size1 1/2"
Inlet TypeNPT
Length12 15/16"
Max. Ambient Temp.104°F
Max. Case Pressure150 psi
Max. Flow Rate90 GPM
Max. Flow Rate @ 15 Ft.70 GPM
Max. Head65 ft.
Max. Media Temp.300°F
Max. Solid Dia.1/8"
Max. Viscosity260 SUS
Min. Ambient Temp.40°F
Min. Flow Rate8 GPM
Min. Flow Rate @ Head8 GPM @ 60 ft.
Min. Media Temp.40°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Nameplate Voltage115/230V AC
Outlet Size1 1/4"
Outlet TypeNPT
Phase1
Port Rotation90 Deg. Increments
Screw MaterialStainless Steel
Seal MaterialCarbon Ceramic, Stainless Steel, Viton
Seal TypeMechanical
Self PrimingManual
Service Factor1.3
Shaft MaterialStainless Steel
Shaft Outside Dia.7/16"
Specific Gravity1
TypeChemical Resistant
Voltage115/230V AC
Volute MaterialStainless Steel
Volute Material GradeGrade 316
Wetted MaterialCarbon Ceramic, Stainless Steel, Viton
Width9 1/4"

Shipping Info:

Ship weight (kg) 19.9125
Ship height (cm)20.07
Ship length (cm)32.77
Ship width (cm)23.62
HS code8413702005
Country of OriginCN

Product Variants

ProductModelHpHousing MaterialNameplate VoltagePhaseMax. Flow RateMax. Flow Rate @ 15 Ft.Max. HeadOutlet SizePrice
DAYTON 2YER2 Centrifugal Pump 1/3 Hp 1 Ph 115/230v | AC4BFC 2YER21/3 hpPolypropylene115/230V AC122 GPM20 GPM62 ft.1 1/2"€848.29
DAYTON 2YER3 Centrifugal Pump 1/2 Hp 1 Ph 115/230v | AC4BFD 2YER31/2 hpPolypropylene115/230V AC126 GPM24 GPM68 ft.1 1/2"€848.97
DAYTON 2YER4 Centrifugal Pump 1/2hp 3-phase 208-230/460v | AC4BFE 2YER41/2 hpPolypropylene208-230/460V AC326 GPM24 GPM68 ft.1 1/2"€852.96
DAYTON 2YER5 Centrifugal Pump 3/4 Hp 1 Ph 115/230v | AC4BFF 2YER53/4 hpPolypropylene115/230V AC137 GPM35 GPM72 ft.1 1/2"€844.46
DAYTON 2YER6 Centrifugal Pump 3/4hp 3-phase 208-230/460v | AC4BFG 2YER63/4 hpPolypropylene208-230/460V AC337 GPM35 GPM72 ft.1 1/2"€952.90
DAYTON 2YER7 Centrifugal Pump 1 Hp 1 Ph 115/230v | AC4BFH 2YER71 hpPolypropylene115/230V AC155 GPM54 GPM79 ft.1 1/2"€976.87
DAYTON 2YER8 Centrifugal Pump 1 Hp 3-phase 208-230/460v | AC4BFJ 2YER81 hpPolypropylene208-230/460V AC355 GPM54 GPM79 ft.1 1/2"€1,019.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5WXT4 Pump Centrifugal Stainless Steel 1 Hp 1 Ph
€1,711.14 /unit