EATON 3MFS800BCRGT | BJ6NVK

EATON 3MFS800BCRGT Main Fusible Switch, 800A, Aluminum, Underground, Right Mounting, 3-Phase, 120/208V

Item: BJ6NVK Model: 3MFS800BCRGT
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps800A
Bus MaterialAluminum
Feed TypeBottom
GroundingInternal
Length28 3/4"
MountingRight
Nema Enclosure RatingNEMA 3R
NotesRight Means That The Bus Duct Is To The Right Of The Main And Left Means That The Bus Duct Is To The Left Of The Main
Number Of Wires4
Phase3
Product Height43"
Product NameEaton Main Fusible Switch
Product Width15 1/2"
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)109.22
Ship length (cm)73.03
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelAmpsVoltageMounting MethodPrice
EATON 1MFS1200RB | BJ6FRP 1MFS1200RB1200A120/240V-€6,905.13
EATON 1MFS400RBC | BJ6FRR 1MFS400RBC400A120/240V--
RFQ
EATON 1MFS1200RBC | BJ6FRU 1MFS1200RBC1200A120/240V--
RFQ
EATON 1MFS400RB | BJ6FRV 1MFS400RB400A120/240V-€2,699.14
EATON 1MFS400RTC | BJ6FRW 1MFS400RTC400A120/240V--
RFQ
EATON 1MFS400RUGC | BJ6FRX 1MFS400RUGC400A120/240V--
RFQ
EATON 1MFS1200RUG | BJ6FRZ 1MFS1200RUG1200A120/240V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MFS800BCRGT Main Fusible Switch, 800A, Aluminum, Underground, Right Mounting, 3-Phase, 120/208V