EATON 3HMCB1000BCLGT | BJ6NLB

EATON 3HMCB1000BCLGT Main Circuit Breaker, 1000A, Copper, Four-Wire, 3-Phase, 120/208V, Left Mounting

Item: BJ6NLB Model: 3HMCB1000BCLGT
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps1000A
Bus MaterialCopper
Cord Size#4/0 AWG to 500 kcmil
Feed TypeBottom
GroundingInternal
Length13 4/5"
Mounting MethodLeft
NotesPhase And Neutral Lugs Are Included. If Additional Neutral Lugs Are Needed, Order 1MCB1200NLK For (3) 1/0-750 Or (6) 1/0-300 Kcmil. If (3) 500-750 Kcmil Are Needed, Order TA1201NB1. Order One Kit Per Pole.
Number Of Wires4
Phase3
Product Height39 2/5"
Product NameEaton Main Circuit Breaker
Product Width28 1/2"
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight110 lbs.

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)100.08
Ship length (cm)35.05
Ship width (cm)72.39
Country of OriginUS

Product Variants

ProductModelAmpsVoltageMounting MethodPrice
EATON 1MFS1200RB | BJ6FRP 1MFS1200RB1200A120/240V-€6,905.13
EATON 1MFS400RBC | BJ6FRR 1MFS400RBC400A120/240V--
RFQ
EATON 1MFS1200RBC | BJ6FRU 1MFS1200RBC1200A120/240V--
RFQ
EATON 1MFS400RB | BJ6FRV 1MFS400RB400A120/240V-€2,699.14
EATON 1MFS400RTC | BJ6FRW 1MFS400RTC400A120/240V--
RFQ
EATON 1MFS400RUGC | BJ6FRX 1MFS400RUGC400A120/240V--
RFQ
EATON 1MFS1200RUG | BJ6FRZ 1MFS1200RUG1200A120/240V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3HMCB1000BCLGT Main Circuit Breaker, 1000A, Copper, Four-Wire, 3-Phase, 120/208V, Left Mounting