EATON 3BR1224N125R | BJ6NBY

EATON 3BR1224N125R Convertible Main Load Center, 3 Phase, 208Y/120 VAC, 240 VAC, 125A, 10 kA Interrupt

Item: BJ6NBY Model: 3BR1224N125R
In Stock

Get it by Tuesday, Jun 10

€265.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Box SizeC1R
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetallic
Height21"
Interrupt Rating10 kAIC
Length5.19"
Main Circuit BreakerBR
Nema Enclosure RatingNEMA 3R
NotesThe Maximum Rating Of The Panel Is The Main Breaker Rating When Used As Service Entrance Equipment. Has Notch For BRHDK125 Hold-Down Kit.
Number Of Circuits24
Number Of Spaces12
Number Of Wires4
Phase3
Special FeaturesNo Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw
TypeConvertible Main
Used WithType Br 1-Inch Breakers
Voltage Rating120/208/240V
Warranty10 yrs.
Width14.31"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)53.34
Ship length (cm)13.18
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightPhaseBus MaterialEnclosure MaterialPrice
EATON 3BR1224NC125 | BJ6NBV 3BR1224NC12521"3CopperMetallic€1,098.41
EATON 3BR1224N125 | BJ6NBZ 3BR1224N12521"3AluminumMetallic€187.66
EATON 3BR1224NC125R | BJ6NCA 3BR1224NC125R21"3CopperMetallic€1,482.94
EATON 3BR1224N125S | BJ6NCC 3BR1224N125S21"3AluminumMetallic-
RFQ
EATON 3BR3030N100S | BJ6NCR 3BR3030N100S29.13"3AluminumMetallic€307.93
EATON 3BR3030N100R | BJ6NCV 3BR3030N100R29.13"3AluminumMetallic€2,314.56
EATON 3BR3030NC100 | BJ6NCW 3BR3030NC10029.13"3CopperMetallic€337.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3BR1224N125R Convertible Main Load Center, 3 Phase, 208Y/120 VAC, 240 VAC, 125A, 10 kA Interrupt
€265.97 /unit