Flat Shipping

Flat Shipping at €24.99 + VAT

PNEUMADYNE INC M40-750-5-90 Manifold, Right-Angle, 6061 Aluminum, 5 Outlets, 1 Inch Female Npt Inlet | CT7VBY

PNEUMADYNE INC M40-750-5-90 Manifold, Right-Angle, 6061 Aluminum, 5 Outlets, 1 Inch Female Npt Inlet

Item: CT7VBY Model: M40-750-5-90Cross Ref: 49AV87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Flow DirectionRight Angle
For Fluid TypeFluid, Gas
Inlet Connection GenderFemale
Inlet Connection TypeNPT
Inlet Size1"
Manifold GradeGrade 6061
MaterialAluminum
Max. Operating Pressure3000 psi
Max. Operating Temp.200°F
Min. Operating Temp.-10°F
Mounting Hole Dia.0.26"
Number Of Inlets2
Number Of Mounting Holes2
Number Of Outlets5
Outlet Connection GenderFemale
Outlet Size3/4"
Outlet Spacing3"
Outlet TypeNPT
Overall Height2 1/4"
Overall Length15"
Overall Width2 1/4"
Resistance PropertiesCorrosion Resistant
ShapeRectangle

Shipping Info:

Ship weight (kg) 2.5425
Ship height (cm)5.72
Ship length (cm)38.1
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsNumber Of InletsOverall HeightOverall LengthOverall WidthOutlet SpacingInlet SizeOutlet SizePrice
PNEUMADYNE INC M10-125-2-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNR 2KHA1 M10-125-2-90221"1 3/4"1"-1/4"1/8"€27.61
PNEUMADYNE INC M10-125-3-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNT 2KHA2 M10-125-3-90321"2 1/2"1"-1/4"1/8"€30.92
PNEUMADYNE INC M10-125-4-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNU 2KHA3 M10-125-4-90421"3 1/4"1"-1/4"1/8"€33.03
PNEUMADYNE INC M10-125-5-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNV 2KHA4 M10-125-5-90521"4"1"-1/4"1/8"€35.43
PNEUMADYNE INC M10-125-6-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNW 2KHA5 M10-125-6-90621"4 3/4"1"-1/4"1/8"€37.53
PNEUMADYNE INC M10-125-8-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNX 2KHA6 M10-125-8-90821"6 1/4"1"-1/4"1/8"€42.59
PNEUMADYNE INC M20-250-2-90 Manifold 90 Metal Npt 3/8 Inch | AC2HPG 2KHC6 M20-250-2-90221 1/4"2 1/8"1 1/4"-3/8"1/4"€28.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PNEUMADYNE INC M40-750-5-90 Manifold, Right-Angle, 6061 Aluminum, 5 Outlets, 1 Inch Female Npt Inlet
€152.43 /unit