EATON 3BR1224NC125 | BJ6NBV

EATON 3BR1224NC125 Convertible Main Load Center, 208Y/120 VAC, 240 VAC, 125A, 24P, 3 Phase

Item: BJ6NBV Model: 3BR1224NC125
In Stock

Get it by Tuesday, Jun 10

€1,098.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Box SizeC1
Bus MaterialCopper
CoverCover Included
Enclosure MaterialMetallic
Height21"
Interrupt Rating10 kAIC
Length3 22/25"
Main Circuit BreakerBR
MountingCombination
Nema Enclosure RatingNEMA 1
NotesThe Maximum Rating Of The Panel Is The Main Breaker Rating When Used As Service Entrance Equipment. Has Notch For BRHDK125 Hold-Down Kit.
Number Of Circuits24
Number Of Spaces12
Number Of Wires4
Phase3
Special FeaturesNo Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw
TypeConvertible Main
Used WithType Br 1-Inch Breakers
Voltage Rating120/208/240V
Warranty10 yrs.
Width14.31"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)53.34
Ship length (cm)9.86
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightPhaseBus MaterialEnclosure MaterialPrice
EATON 3BR1224N125R | BJ6NBY 3BR1224N125R21"3AluminumMetallic€265.97
EATON 3BR1224N125 | BJ6NBZ 3BR1224N12521"3AluminumMetallic€187.66
EATON 3BR1224NC125R | BJ6NCA 3BR1224NC125R21"3CopperMetallic€1,482.94
EATON 3BR1224N125S | BJ6NCC 3BR1224N125S21"3AluminumMetallic-
RFQ
EATON 3BR3030N100S | BJ6NCR 3BR3030N100S29.13"3AluminumMetallic€307.93
EATON 3BR3030N100R | BJ6NCV 3BR3030N100R29.13"3AluminumMetallic€2,314.56
EATON 3BR3030NC100 | BJ6NCW 3BR3030NC10029.13"3CopperMetallic€337.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3BR1224NC125 Convertible Main Load Center, 208Y/120 VAC, 240 VAC, 125A, 24P, 3 Phase
€1,098.41 /unit