Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 3200X8X6 Hydraulic Hose Adapter, 1/2 x 3/8 x 3/8 Inch Fitting Size, Female x Female | CP4ARY

EATON 3200X8X6 Hose Adapter, 1/2 Inch x 3/8 Inch x 3/8 Inch Size, Female x Female, 1.47 Inch Overall Lg

Item: CP4ARY Model: 3200X8X6Cross Ref: 20KF51
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
CrimpableNo
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeAir, Automotive, Hydraulic, Water
GradeGrade CA360
Hose Fitting A GenderFemale
Hose Fitting A Size1/2"
Hose Fitting A TypeNPTF
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Hose Fitting C Connection TypeNPTF
Hose Fitting C GenderMale
Hose Fitting C Size3/8"
Includes O-ringNo
Length1.47"
Max. Working Pressure @ 70 Deg. F1200 psi
Compatible Pipe Size3/8", 1/2"
Hose Fitting A Connection TypeNPTF
Material GradeCA360
Max. Working Pressure @ 70 F1200 psi
Overall Length1.47"
StandardsSAE
Thread Size1/2"-14, 3/8"-18

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting ShapeMax. Working Pressure @ 70 Deg. FHose Fitting A GenderHose Fitting A SizeHose Fitting B SizeFor Pipe SizeFitting MaterialFitting MovementPrice
EATON 3220X4X2 Hydraulic Hose Adapter, 1/4 x 1/8 Inch Fitting Size, Male x Female | CP4ARW 3220X4X2Straight1200 psiMale1/4"1/8"1/8", 1/4"BrassRigid€2.21
EATON 3400X8 Hydraulic Hose Adapter, 1/2 x 1/2 Inch Fitting Size, Male x Female, 2 Inch Overall Length | CP4ARX 3400X8Elbow4000 psiMale1/2"1/2"1/2"BrassRigid€18.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3200X8X6 Hose Adapter, 1/2 Inch x 3/8 Inch x 3/8 Inch Size, Female x Female, 1.47 Inch Overall Lg
€24.06 /unit