Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CF.5X1 110 Copper Rectangular Bar, 1 Inch X 6 Ft Nominal Size, 0.5 Inch Thickness | CP8YGF

GRAINGER CF.5X1 Copper Rectangular Bar, 1 Inch X 6 Ft Nominal Size, 0.5 Inch Thickness

Item: CP8YGF Model: CF.5X1Cross Ref: 2AAZ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationCold Finished
FinishMill
GradeGrade 110
Length6 ft.
Length Tolerance-3" to +3"
MaterialCopper
Nominal Size1" x 6 ft.
Rockwell HardnessRockwell B66
TemperO
Thickness1/2"
Thickness Tolerance-0.005" to +0.005"
Typical Tensile Strength48000 psi
Typical Yield Strength44000 psi
Width1"
Width Tolerance-0.012" to +0.012"
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 110
Mechanical FinishMill
Nominal Size (wxl)1" x 6 ft.
Overall Length6 ft.
Overall Width1"
StandardsASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Tensile Strength48000 psi
Yield Strength44000 psi

Shipping Info:

Ship weight (kg) 5.2155
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessThickness ToleranceTypical Yield StrengthMaterialFinishPrice
GRAINGER 7354_12_0 Copper Rectangular Bar, 1 Inch X 12 Inch Size, 0.25 Inch Thickness | CP8YDG 7354_12_01/4"-0.003" to +0.003"36000 psiCopperMill€17.69
GRAINGER 22665_12_0 Copper Rectangular Bar, 1 Inch X 12 Inch Size, 0.5 Inch Thickness | CP8YDH 22665_12_01/2"-0.003" to +0.003"36000 psiCopperMill€29.69
GRAINGER 7354_24_0 Copper Rectangular Bar, 1 Inch X 24 Inch Size, 0.25 Inch Thickness | CP8YDJ 7354_24_01/4"-0.003" to +0.003"36000 psiCopperMill€35.32
GRAINGER 22665_24_0 Copper Rectangular Bar, 1 Inch X 24 Inch Size, 0.5 Inch Thickness | CR3CLX 22665_24_01/2"-0.003" to +0.003"36000 psiCopperMill€59.28
GRAINGER 7354_36_0 Copper Rectangular Bar, 1 Inch X 36 Inch Size, 0.25 Inch Thickness | CP8YDK 7354_36_01/4"-0.003" to +0.003"36000 psiCopperMill€53.00
GRAINGER 22665_36_0 Copper Rectangular Bar, 1 Inch X 36 Inch Size, 0.5 Inch Thickness | CP8YDL 22665_36_01/2"-0.003" to +0.003"36000 psiCopperMill€88.98
GRAINGER 7354_48_0 Copper Rectangular Bar, 1 Inch X 4 Ft Nominal Size, 0.25 Inch Thickness | CP8YDM 7354_48_01/4"-0.003" to +0.003"36000 psiCopperMill€70.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CF.5X1 Copper Rectangular Bar, 1 Inch X 6 Ft Nominal Size, 0.5 Inch Thickness
€233.09 /unit