EATON 300AA00010A | AM4EGM

EATON 300AA00010A Coil Mcscs024Dq000010

Item: AM4EGM Model: 300AA00010A
In Stock

Get it by Tuesday, Jun 17

€41.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
Coil Size8
Connector TypeSpade Terminals
Duty Rating85% to 110%
EncapsulentGlass Filled Nylon
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, etc
Flying LeadsIntegrated
FunctionSolenoid Coil
Height1 18/25"
Installation TypeScrew In Cartridge
Length1 14/25"
Operating Temperature100°C
OperationElectrically Operated
Pressure Level Of The Valve Being Controlled210 Bar
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Special FeaturesNone
Voltage Rating24V
WarrantyHydraulics Warranty
Weight0.3125 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.1406
Ship height (cm)4.37
Ship length (cm)3.96
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 300AA00001A | AL6FWN 300AA00001A300AA00001A€34.69
EATON 300AA00024A | AM4EFZ 300AA00024A300AA00024A€31.54
EATON 300AA00177A | AM4EGB 300AA00177A300AA00177A€58.65
EATON 300AA00161A | AM4EGC 300AA00161A300AA00161A€51.06
EATON 300AA00021A | AM4EGD 300AA00021A300AA00021A€25.23
EATON 300AA00009A | AM4EGE 300AA00009A300AA00009A€34.69
EATON 300AA00015A | AM4EGF 300AA00015A300AA00015A€33.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 300AA00010A Coil Mcscs024Dq000010
€41.62 /unit