ENPAC 1398-YE LS Spill Kit Wheeled Can 62 Gallon Universal | AD2TEB 3TYL7

ENPAC 1398-YE Spill Kit, Wheeled Can, 62 Gallon Capacity, Universal

Item: AD2TEB Model: 1398-YECross Ref: 3TYL7
In Stock

Get it by Tuesday, Jun 10

€1,277.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
ColorYellow
Container Size95 gal.
Container TypeWheeled Drum
Fluids AbsorbedMaintenance/Universal
Volume Absorbed Per Pkg.62 gal.

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)91.44
Ship length (cm)121.92
Ship width (cm)91.44
HS code3923900016
Country of OriginUS

Product Variants

ProductModelContainer TypeVolume Absorbed Per Pkg.ColorHeightAbsorption CapacitySpill CapacityFluids AbsorbedContainer SizePrice
ENPAC 13-WML-U Wall Mount Locker Large Universal Upto 15 Gal | AC7EKP 38E784 13-WML-UWall Mounted Cabinet15 gal.Yellow---Chemicals, Hazardous Material13" x 30" x 14"€638.35
ENPAC 13-WMXL-U Wall-mount Locker Xl Universal 25 Gallon Capacity | AC7EKW 38E790 13-WMXL-ULocker25 gal.Yellow---Maintenance/Universal--
RFQ
ENPAC 1397-YE LS Spill Kit Wheeled Can 62 Gallon Universal | AD2TEA 3TYL6 1397-YEWheeled Drum62 gal.Yellow---Maintenance/Universal95 gal.€937.18
ENPAC 1310-YE LS Spill Kit Duffel Bag 10 Gallon Universal | AD2TEJ 3TYR4 1310-YEDuffle Bag10 gal.Yellow9"--Maintenance/Universal19" x 20" x 9"€194.07
ENPAC 1350-YELS Spill Kit Wheeled Can 31 Gallon Universal | AD2YJV 3WMN7 1350-YEWheeled Drum31 gal.Yellow---Maintenance/Universal50 gal.€817.16
ENPAC 13-30-U-PI Spill Kit Can 23 Gallon Universal | AD9JYJ 4TAJ6 13-30-U-PIDrum23 gal.Yellow---Chemicals, Hazardous Material30 gal.€311.81
ENPAC 1359-YE-SD Spill Kit Wheeled Can 16 Gallon | AD9JYK 4TAJ7 1359-YE-SDDrum16 gal.Yellow---Chemicals, Hazardous Material50 gal.€756.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 1398-YE Spill Kit, Wheeled Can, 62 Gallon Capacity, Universal
€1,277.64 /unit