EATON 28-5187 | BJ6JUH

EATON 28-5187 Incandescent Bulb, Incandescent, Miniature Bayonet, Tubular, 1835, 55 VAC

Item: BJ6JUH Model: 28-5187Cross Ref: 39R101
Limited Availability
€30.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Bulb Primary ApplicationIlluminator
Bulb TypeMiniature
Color TuningNo
DimmableNo
Includes55 Volts
Light ColorWhite
Light TechnologyIncandescent
Lighting TechnologyIncandescent
Overall Bulb Base TypeMiniature Bayonet
Overall Bulb ShapeT
Overall Length1 3/16"
Trade Number1835
Bulb ShapeT3-1/4
Voltage55V AC

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelHeightMounting TypeLighting TechnologyTypeDimmableLight ColorOverall Bulb ShapeBulb Primary ApplicationPrice
EATON 28-1022 | BJ6JRJ 28-10223 1/4"T2 Slide-Pushbutton Accessory----€71.48
EATON 28-1025 | BJ6JRQ 28-10252 1/2"T2 Slide-Pushbutton Accessory----€42.71
EATON 28-1026 | BJ6JRT 28-10261/4"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1028 | BJ6JRY 28-10280.1"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1029 | BJ6JTC 28-10292 1/2"T2 Slide-Pushbutton Accessory----€65.86
EATON 28-2202 | BJ6JTG 28-2202--Incandescent-NoWhiteTIlluminator€26.69
EATON 28-3044 | BJ6JTJ 28-3044--Incandescent-NoWhiteTIlluminator€28.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-5187 Incandescent Bulb, Incandescent, Miniature Bayonet, Tubular, 1835, 55 VAC
€30.66 /unit