EATON 28-3754 | BJ6JTV

EATON 28-3754 Miniature Neon Bulb, Neon, Miniature Bayonet, Tubular, NE51H-R22, 120 VAC

Item: BJ6JTV Model: 28-3754Cross Ref: 39R103
Limited Availability
€55.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Neon Bulb
Bulb Primary ApplicationIlluminator
Bulb TypeMiniature
Color TuningNo
DimmableNo
Includes120 Volts, 3-1/4 In Bayonet
Light ColorWhite
Light TechnologyNeon
Lighting TechnologyNeon
Overall Bulb Base TypeMiniature Bayonet
Overall Bulb ShapeT
Bulb Base TypeMiniature Bayonet (BA9S)
Bulb ShapeT3-1/4
Light Output6 lm
Rated Life25000 hrs.
Trade NumberNE51H-R22
Voltage120V AC
Wattage0.5 W

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginDO

Product Variants

ProductModelHeightMounting TypeLighting TechnologyTypeDimmableLight ColorOverall Bulb ShapeBulb Primary ApplicationPrice
EATON 28-1022 | BJ6JRJ 28-10223 1/4"T2 Slide-Pushbutton Accessory----€71.48
EATON 28-1025 | BJ6JRQ 28-10252 1/2"T2 Slide-Pushbutton Accessory----€42.71
EATON 28-1026 | BJ6JRT 28-10261/4"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1028 | BJ6JRY 28-10280.1"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1029 | BJ6JTC 28-10292 1/2"T2 Slide-Pushbutton Accessory----€65.86
EATON 28-2202 | BJ6JTG 28-2202--Incandescent-NoWhiteTIlluminator€26.69
EATON 28-3044 | BJ6JTJ 28-3044--Incandescent-NoWhiteTIlluminator€28.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-3754 Miniature Neon Bulb, Neon, Miniature Bayonet, Tubular, NE51H-R22, 120 VAC
€55.59 /unit