LITTLE GIANT G-3048-10SR Utility Cart Steel 54 Lx30 W 1500 Lb. | AE3DCT 5CHA5

LITTLE GIANT G-3048-10SR Utility Cart Steel 54 Lx30 W 1500 Lb.

Item: AE3DCT Model: G-3048-10SRCross Ref: 5CHA5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€987.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushion Load Welded Utility Cart
Capacity Per Shelf750 lbs.
Caster Dia.10"
Caster MaterialRubber
Caster TypePuncture Proof Cusion
Caster Width2 3/4"
ColorGray
Distance Between Shelves19 1/2"
FinishPowder Coat , Powder Coated
Gauge14 ga. to 12 ga.
HandleRaised Offset With Hand Guard
Handle IncludedYes
Load Capacity1500 lbs.
MaterialSteel
Number Of Shelves2
Overall Height39"
Overall Length53 1/2"
Overall Width30"
Shelf Length48"
Shelf StyleFlush
Shelf TypeFlush Shelves
Shelf Width30"
Assembled/unassembledAssembled
Caster Brake TypeNo Brake Included
Caster Mounting TypePlate
Caster Wheel Dia.10"
Caster Wheel TypeSemipneumatic
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Rigid, (2) Swivel
Handle TypeFlat
Includes Electrical OutletsNo
Lip StyleFlush
Method Of ConstructionWelded
Number Of Compartments0
Number Of Drawers0
Overall L X W X H52" x 30-1/2" x 38"
Shelf L X W48" x 30"

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)96.52
Ship length (cm)167.64
Ship width (cm)76.2
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad CapacityShelf WidthDistance Between ShelvesColorNumber Of ShelvesOverall LengthOverall WidthOverall HeightPrice
LITTLE GIANT 3GL-3048-6PHBK Utility Cart Steel 54 Length x 30 Width 3600 Lb. | AA2EYC 10F425 3GL-3048-6PHBK3600 lbs.30"11"Gray353 1/2"30"36"€917.28
LITTLE GIANT GH-8V2-4-FL Utility Cart Steel 66 Length x 30 Width 5000 Lb. | AA2EYN 10F435 GH-8V2-4-FL5000 lbs.30"23"Blue265 1/2"30"36"€1,326.51
RFQ
LITTLE GIANT 3LG-2448-BRK Utility Cart Steel 54 Lx24 W 1200 Lb. | AA2HAW 10J381 3LG-2448-BRK1200 lbs.24"11 3/4"Gray353 1/2"24"35"€709.79
LITTLE GIANT G-2436-8MRFL Utility Cart Steel 36l x 24w 2400 Lb. | AA7MGC 16D362 G-2436-8MRFL2400 lbs.24"19 1/2"Gray241 1/2"24"36"€798.54
LITTLE GIANT G-2448-8MRFL Utility Cart Steel 48l x 24w 2400 Lb. | AA7MGD 16D363 G-2448-8MRFL2400 lbs.24"19 1/2"Gray253 1/2"24"36"€816.05
LITTLE GIANT G-3060-8MRFL Utility Cart Steel 60l x 30w 2400 Lb. | AA7MGF 16D365 G-3060-8MRFL2400 lbs.30"19 1/2"Gray265 1/2"30"36"€936.34
RFQ
LITTLE GIANT GL-2436-8MRFL Utility Cart Steel 36l x 24w 2400 Lb. | AA7MGG 16D366 GL-2436-8MRFL2400 lbs.24"18"Gray241 1/2"24"36"€775.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT G-3048-10SR Utility Cart Steel 54 Lx30 W 1500 Lb.
€987.09 /unit