Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2071-10-10S Adapter MJIC-FJIC 7/8-14 7/18-14 Elbow | AH8RPT 38YP93

EATON 2071-10-10S Elbow, 90 Deg., 5/8 Inch x 5/8 Inch Size, Female x Male, JIC x JIC, Swivel

Item: AH8RPT Model: 2071-10-10SCross Ref: 38YP93
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.45
End Gender 1Female
End Gender 2Male
End Size 17/8"
End Size 27/8"
End Type 1SAE 37
End Type 2SAE 37
FinishDura Kote
Height1 16/25"
Hex Size 10.87"
Hex Size 21"
Inside Dia.12/25"
Item TypeSAE 37掳 Female/SAE 37掳 Male 90掳 Elbow Adapter
Length1.45"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 17/8"-14
Thread Size 27/8"-14
WarrantyHydraulics Warranty
Width1"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)4.17
Ship length (cm)3.68
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2071-6-6S Hose Adapter Jic 90 Degree Elbow Swivel | AB9TLL 2F423 2071-6-6SCarbon Steel€13.86
EATON 2071-8-8S Hose Adapter Jic 90 Degree Elbow Swivel | AB9TLM 2F425 2071-8-8SCarbon Steel€16.64
EATON 2071-4-4S Hose Adapter Jic 90 Degree Elbow Swivel | AD7ZHZ 4HL66 2071-4-4SCarbon Steel€13.37
EATON 2071-12-12S Adapter Male To Female Jic 1 1/16-12 | AD9XUF 4VPY4 2071-12-12SCarbon Steel€28.58
EATON 2071-16-16S Adapter Male To Female Jic 1 5/16-12 | AD9XUG 4VPY5 2071-16-16SCarbon Steel€44.12
EATON 2071-5-5S Adapter MJIC-FJIC 1/2-20 Elbow | AH8RPR 38YP92 2071-5-5SCarbon Steel€22.80
EATON 2071-20-20S Adapter MJIC-FJIC 1-5/8-12 Elbow | AH8RPU 38YP94 2071-20-20SCarbon Steel€92.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2071-10-10S Elbow, 90 Deg., 5/8 Inch x 5/8 Inch Size, Female x Male, JIC x JIC, Swivel
€20.84 /unit