Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2071-12-12S Adapter Male To Female Jic 1 1/16-12 | AD9XUF 4VPY4

EATON 2071-12-12S Elbow, 90 Deg., 3/4 Inch x 3/4 Inch Size, Male x Female, JIC x JIC, Swivel

Item: AD9XUF Model: 2071-12-12SCross Ref: 4VPY4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.66
End Gender 1Female
End Gender 2Male
End Size 11 1/16"
End Size 21"
End Type 1SAE 37
End Type 2SAE 37
FinishDura Kote
Height1 19/25"
Hex Size 11.06"
Hex Size 21 1/4"
Inside Dia.0.61"
Item TypeSAE 37掳 Female/SAE 37掳 Male 90掳 Elbow Adapter
Length1.66"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 1/16"-12
Thread Size 21 1/16"-12
WarrantyHydraulics Warranty
Width1 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
For Hose TypeHydraulic
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size1 1/16"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderFemale
Hose Fitting B Size1 1/16"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
Overall Length2.38"

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)4.47
Ship length (cm)4.22
Ship width (cm)3.18
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2071-6-6S Hose Adapter Jic 90 Degree Elbow Swivel | AB9TLL 2F423 2071-6-6SCarbon Steel€13.86
EATON 2071-8-8S Hose Adapter Jic 90 Degree Elbow Swivel | AB9TLM 2F425 2071-8-8SCarbon Steel€16.64
EATON 2071-4-4S Hose Adapter Jic 90 Degree Elbow Swivel | AD7ZHZ 4HL66 2071-4-4SCarbon Steel€13.37
EATON 2071-16-16S Adapter Male To Female Jic 1 5/16-12 | AD9XUG 4VPY5 2071-16-16SCarbon Steel€44.12
EATON 2071-5-5S Adapter MJIC-FJIC 1/2-20 Elbow | AH8RPR 38YP92 2071-5-5SCarbon Steel€22.80
EATON 2071-10-10S Adapter MJIC-FJIC 7/8-14 7/18-14 Elbow | AH8RPT 38YP93 2071-10-10SCarbon Steel€15.76
EATON 2071-20-20S Adapter MJIC-FJIC 1-5/8-12 Elbow | AH8RPU 38YP94 2071-20-20SCarbon Steel€92.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2071-12-12S Elbow, 90 Deg., 3/4 Inch x 3/4 Inch Size, Male x Female, JIC x JIC, Swivel
€36.31 /unit