Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2047-20-20S Adapter Mnpt To Npsm Elbow 1 1/4-11 1/2 | AD9XXV 4VRC6

EATON 2047-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Male, NPSM x NPTF, Swivel

Item: AD9XXV Model: 2047-20-20SCross Ref: 4VRC6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension2.65
End Gender 1Female
End Gender 2Male
End Size 11 1/4"
End Size 21"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height3.455"
Hex Size 11.61"
Hex Size 21.61"
Inside Dia.1 1/4"
Item TypeNPSM Female/NPTF Male 90掳 Elbow Adapter
Length2 5/8"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 1/4"-11 1/2
Thread Size 21 1/4"-11 1/2
WarrantyHydraulics Warranty
Width1.61"
Working Pressure1600 psi
Compatible Pipe Size1 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/4"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1 1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
StandardsSAE/JIC 37°
Thread Size1-1/4"-11-1/2

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)8.78
Ship length (cm)6.67
Ship width (cm)4.09
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2047-12-12S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKV 2F389 2047-12-12SCarbon Steel€37.22
EATON 2047-4-4S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKW 2F393 2047-4-4SCarbon Steel€16.01
EATON 2047-6-6S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKX 2F395 2047-6-6SCarbon Steel€14.82
EATON 2047-8-8S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKY 2F397 2047-8-8SCarbon Steel€17.47
EATON 2047-16-16S Hose Adapter Mnpt To Npsm Elbow 1 11-1/2 | AD9XXU 4VRC5 2047-16-16SCarbon Steel€64.58
EATON 2047-24-24S Adapter Mnpt To Npsm Elbow 1 1/2-11 1/2 | AD9XXW 4VRC7 2047-24-24SCarbon Steel€97.91
EATON 2047-2-2S Adapter FNPSM-MNPT 1/8-27 Elbow | AH8RJE 38YN65 2047-2-2SCarbon Steel€10.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2047-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Male, NPSM x NPTF, Swivel
€91.54 /unit